
Combination Line Connector, 8 Contact(S), Male, Crimp Terminal, Plug (Discontinued)
- Mfr # 1969612-8
- Zoro # G905910081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969612-8
Zoro #
G905910081
UPC #
-
Country of Origin
China
Dimensions
Height
11.6 mm
Width
0.937 in
Length
18 mm
Details
Item
Housing
Color
Natural
Number of Rows
2
Max. Voltage
600V AC
Application
Power, Signal
Material
Nylon
Terminal Type
Crimp
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-0
Number of Contacts
8
Contact Type
Pin
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.