Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Combination Line Connector, 9 Contact(S), Female, Crimp Terminal, Plug 2-1971876-3

Combination Line Connector, 9 Contact(S), Female, Crimp Terminal, Plug (Discontinued)

  • Mfr # 2-1971876-3
  • Zoro # G705912513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971876-3
Zoro #
G705912513
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Violet
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Hole Center to Center
6 mm
Number of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.