Zoro Homepage
This item is Discontinued.
Te Connectivity COMM. BNC-PLUG 5227079-7

COMM. BNC-PLUG (Discontinued)

  • Mfr # 5227079-7
  • Zoro # G600979970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5227079-7
Zoro #
G600979970
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 62B, RG 62A, RG 62, RG 59A, RG 59B, RG 59
Material
Brass
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.