Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONN ASSY INDUSTRIAL MINI I/O 1971153-1

CONN ASSY INDUSTRIAL MINI I/O (Discontinued)

  • Mfr # 1971153-1
  • Zoro # G101042890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971153-1
Zoro #
G101042890
UPC #
-
Country of Origin
China

Details

Item
Connector Assembly
Max. Temp.
85°C
Application
Power, Signal
Material
Thermoplastic
Color
Black
Finish
Nickel Plated
Hole Center to Center
1.27 mm
Number of Contacts
8
Connection Material
Copper Alloy
Current Rating
1.5 A
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Number of Ports
1
Connector Type
Plug
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.