Zoro Homepage

CONN ASSYLOW LOSS LOOPBACKSC

  • Mfr # 5503141-1

  • Zoro # G101048823


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Mode
Multimode
Connector Type
SC
Cable Type
Jacketed Cable
Ferrule Material
Ceramic
Outside Cable Diameter(mm)
2.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5503141-1
Zoro #
G101048823
UPC #
-
Country of Origin
China

Dimensions

Outside Cable Diameter(mm)
2.9
Fiber Diameter (µm)
62.5/125

Details

Mode
Multimode
Connector Type
SC
Cable Type
Jacketed Cable
Ferrule Material
Ceramic
Fiber Type
OM1
Connector Style
Duplex
Strain Relief
Yes
Housing Material
Polyester PBT
Product Type
Low Loss Loopback Connector
Insertion Loss (Max) (dB)
0.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.