This item is Discontinued.

Te Connectivity CONN ASSYLOW LOSS LOOPBACKSC 5503141-2

CONN ASSYLOW LOSS LOOPBACKSC (Discontinued)

  • Mfr # 5503141-2
  • Zoro # G901048764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5503141-2
Zoro #
G901048764
UPC #
-
Country of Origin
China

Dimensions

Coating/Buffer Size (µm)
900
Fiber Diameter (µm)
50/125

Details

Mode
Multimode
Connector Type
SC
Product Type
Low Loss Loopback Connector
Fiber Type
OM2
Cable Type
Buffered Fiber
Ferrule Material
Ceramic
Connector Style
Duplex
Housing Material
Polyester PBT
Insertion Loss (Max) (dB)
0.8
Strain Relief
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.