This item is Discontinued.

Te Connectivity CONN  INLINE VERT SCRWLESS SPECIAL PACK 1-2213629-2

CONN INLINE VERT SCRWLESS SPECIAL PACK (Discontinued)

  • Mfr # 1-2213629-2
  • Zoro # G101049011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2213629-2
Zoro #
G101049011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
13 mm
Wire/Cable Size
18 AWG

Details

Housing Color
Gray
Connector Type
Header
Connector System
Wire-to-Board
Contact Current Rating (Max)
6A
Termination Method to Wire & Cable
Poke-In
Product Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.323 in
Number of Rows
1
Housing Material
LCP (Liquid Crystal Polymer)
Number of Positions
2
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.