Zoro Homepage
This item is Discontinued.
Te Connectivity CONN LOW PRO 15  POS 156X200C/L 7-530655-4

CONN LOW PRO 15 POS 156X200C/L (Discontinued)

  • Mfr # 7-530655-4
  • Zoro # G601039543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-530655-4
Zoro #
G601039543
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11.68 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Green
Number of Contacts
15
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
3.96 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Number of Rows
2
Current Rating
5 A
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.