Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONN LOW PRO 43 POS 156X200C/L 3-530655-3

CONN LOW PRO 43 POS 156X200C/L (Discontinued)

  • Mfr # 3-530655-3
  • Zoro # G301043345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-530655-3
Zoro #
G301043345
UPC #
-
Country of Origin
United States

Dimensions

Height
11.68 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Color
Green
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Hole Center to Center
3.96 mm
Number of Contacts
43
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Contact Type
Socket
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Current Rating
5 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.