Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN LOW PRO 43 POS 156X200C/L

  • Mfr # 3-530677-3

  • Zoro # G501043282


product price: $51.19
/ea
Sold in multiples of 2 for $102.38

Key Features

Max. Temp.
105°C
Height
11.68 mm
Color
Green
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-530677-3
Zoro #
G501043282
UPC #
-
Country of Origin
United States

Dimensions

Height
11.68 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Color
Green
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Contacts
43
Terminal Type
Through Hole - Solder
Contact Finish
Matte Gold Plated
Terminal Finish
Tin Plated
Hole Center to Center
3.96 mm
Number of Rows
2
Contact Type
Socket
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.