This item is Discontinued.

Te Connectivity CONN SEC II 10 POS 100C/L 5-5530843-0

CONN SEC II 10 POS 100C/L (Discontinued)

  • Mfr # 5-5530843-0
  • Zoro # G401043948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-5530843-0
Zoro #
G401043948
UPC #
-
Country of Origin
China

Dimensions

Height
15.64 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Hole Center to Center
0.1 in
Terminal Type
Through Hole - Solder
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Black
Connection Material
Phosphor Bronze
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
2
Number of Contacts
20
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.