Zoro Homepage
This item is Discontinued.
Te Connectivity CONN SEC II 12POS 150C/L 1-650728-2

CONN SEC II 12POS 150C/L (Discontinued)

  • Mfr # 1-650728-2
  • Zoro # G001040286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-650728-2
Zoro #
G001040286
UPC #
-
Country of Origin
United States

Dimensions

Height
0.6 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Contact Type
Socket
Hole Center to Center
3.81 mm
Number of Rows
2
Connection Material
Phosphor Bronze
Terminal Finish
Bright Tin-Lead Plated
Current Rating
3 A
Number of Contacts
12
Contact Finish
Gold Plated; Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.