Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN SEC II 17 POS 100C/L

  • Mfr # 5-5530843-3

  • Zoro # G101043927


product price: $3.15
/ea
Sold in multiples of 21 for $66.15

Key Features

Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Height
15.65 mm
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5530843-3
Zoro #
G101043927
UPC #
-
Country of Origin
China

Dimensions

Height
15.65 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Connection Material
Phosphor Bronze
Color
Black
Hole Center to Center
0.1 in
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Terminal Type
Through Hole - Solder
Terminal Finish
Matte Tin Plated
Current Rating
3 A
Number of Contacts
34
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.