Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONN SEC II 18 POS 100C/L 2-5530843-7

CONN SEC II 18 POS 100C/L (Discontinued)

  • Mfr # 2-5530843-7
  • Zoro # G201042790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5530843-7
Zoro #
G201042790
UPC #
-
Country of Origin
China

Dimensions

Height
15.63 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector Assembly
Max. Temp.
85°C
Max. Voltage
400V AC
Application
Power, Signal
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Color
Black
Terminal Type
Through Hole - Solder
Hole Center to Center
0.1 in
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Terminal Finish
Matte Tin Plated
Number of Contacts
36
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.