
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-5530843-4
Zoro #
G801043968
UPC #
-
Country of Origin
China
Dimensions
Height
15.66 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
For Use With
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
0.1 in
Material
Glass-Filled Polyester
Color
Black
Terminal Type
Through Hole - Solder
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Number of Contacts
40
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.