Zoro Homepage
This item is Discontinued.
Te Connectivity CONN SEC II 25 POS 100C/L 5530841-5

CONN SEC II 25 POS 100C/L (Discontinued)

  • Mfr # 5530841-5
  • Zoro # G001043270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530841-5
Zoro #
G001043270
UPC #
-
Country of Origin
China

Dimensions

Height
15.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
For Use With
Printed Circuit Board
Color
Black
Hole Center to Center
0.1 in
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Current Rating
3 A
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
50
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.