Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONN SEC II 30 POS 125 C/L 1-530844-8

CONN SEC II 30 POS 125 C/L (Discontinued)

  • Mfr # 1-530844-8
  • Zoro # G301040665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-530844-8
Zoro #
G301040665
UPC #
-
Country of Origin
Mexico

Dimensions

Height
15.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Color
Black
Material
Glass-Filled Polyester
Hole Center to Center
3.18 mm
For Use With
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
2
Number of Contacts
30
Connector Terminates To
Printed Circuit Board
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.