
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5645235-1
Zoro #
G201043322
UPC #
-
Country of Origin
China
Dimensions
Height
15.49 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Color
Black
Terminal Type
Through Hole - Solder
Hole Center to Center
0.1 in
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
62
Current Rating
3 A
Contact Type
Socket
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.