Zoro Homepage
This item is Discontinued.
Te Connectivity CONN SEC II 35 POS 100C/L 2-5530843-3

CONN SEC II 35 POS 100C/L (Discontinued)

  • Mfr # 2-5530843-3
  • Zoro # G701042726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5530843-3
Zoro #
G701042726
UPC #
-
Country of Origin
China

Dimensions

Height
15.62 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Terminal Type
Through Hole - Solder
For Use With
Printed Circuit Board
Hole Center to Center
0.1 in
Color
Black
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Current Rating
3 A
Number of Contacts
70
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.