Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN SEC II 35 POS W/ LATCH

  • Mfr # 5145459-5

  • Zoro # G901042670


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Height
15.49 mm
For Use With
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145459-5
Zoro #
G901042670
UPC #
-
Country of Origin
China

Dimensions

Height
15.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Black
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Number of Contacts
70
Hole Center to Center
0.1 in
Terminal Type
Through Hole - Solder
Current Rating
3 A
Connection Material
Phosphor Bronze
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.