Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONN SKT W/LATCH SMT MC-P7S12 1766735-2

CONN SKT W/LATCH SMT MC-P7S12 (Discontinued)

  • Mfr # 1766735-2
  • Zoro # G901052488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1766735-2
Zoro #
G901052488
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.51 in

Details

Cable Clamping Method
Surface Mount
Standards
CSA, UL 1977
Color
Black
Material
Glass Filled Polyester
Item
Connector Assembly
Type
Receptacle, Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.