Zoro Homepage
This item is Discontinued.
Te Connectivity CONN TWIN LEAF 50  POS 125 C/L 5-5583533-0

CONN TWIN LEAF 50 POS 125 C/L (Discontinued)

  • Mfr # 5-5583533-0
  • Zoro # G801043814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5583533-0
Zoro #
G801043814
UPC #
-
Country of Origin
United States

Dimensions

Height
15.494 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Temp.
105°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Finish
Tin-Lead Plated; Bright Tin Plated
Number of Contacts
50
Connection Material
Phosphor Bronze
Current Rating
3 A
Contact Type
Socket
Connector Type
Card Edge
Hole Center to Center
3.18 mm
Contact Finish
Bright Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.