This item is Discontinued.

Te Connectivity CONNECTOR  60 DUAL POSITION  . 1-5145154-2

CONNECTOR 60 DUAL POSITION . (Discontinued)

  • Mfr # 1-5145154-2
  • Zoro # G301041839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-5145154-2
Zoro #
G301041839
UPC #
-
Country of Origin
China

Dimensions

Width
0.346 in
Height
13.97 mm
Length
3.34 in
Contact Plating Thickness
2.537 µm

Details

Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Color
Natural
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Number of Contacts
120
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Current Rating
0.5 A
Hole Center to Center
1.27 mm
Connector Type
Card Edge

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.