Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.035In Min Cable Dia, 0.06In Max Cable Dia, Contact, Brass 1-794613-1

Connector Accessory, 0.035In Min Cable Dia, 0.06In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 1-794613-1
  • Zoro # G305785388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794613-1
Zoro #
G305785388
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
1.52 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Contact
Type
Pin
Insulation Material
None
Maximum Voltage
250 V AC
Current
5 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Contact Finish
Gold Plated
Wire Type
Discrete; Stranded
Connection Material
Brass
Max. Voltage
250V AC
Max. Temp.
105°C
Contact Type
Pin
Terminal Type
Crimp
Current Rating
5 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.