Zoro Homepage

Connector Accessory, 0.059In Min Cable Dia, 0.11In Max Cable Dia, Contact, Brass

  • Mfr # 1-794228-0

  • Zoro # G305785210


product price: $0.88
/ea
Sold in multiples of 300 for $264.00

Key Features

Type
Pin
Maximum Voltage
600 V AC/DC
Current
10.5 A
Maximum Operating Temperature
105 Degrees C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794228-0
Zoro #
G305785210
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
2.79 mm
Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC/DC
Current
10.5 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Contact Finish
Gold Plated
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Brass
Current Rating
10.5 A
For Use With
Plug or Cap Housing
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.