
Connector Accessory, 0.255In Min Cable Dia, 0.47In Max Cable Dia, Backshell, Zinc Alloy (Discontinued)
- Mfr # 5748676-4
- Zoro # G005917201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5748676-4
Zoro #
G005917201
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
14702
Shell Size
4
Cable Insulation Diameter
.255 to .47 in
Details
For Use With
Plug/Receptacle
Grommets per Set
6
Grommets
With
Operating Temperature Range
-55 to 105 °C
Cable Clamp Material
Zinc Alloy
Number of Positions
37
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Shield Plating Finish
Bright
Product Type
Accessory
Accessory Type
Backshell/Cable Clamp
Shielded
Yes
Cable Clamp Type
Two-Piece RFI/EMI Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.