
Connector Accessory, 0.45In Max Cable Dia, Backshell (Discontinued)
- Mfr # 5745175-5
- Zoro # G705917334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5745175-5
Zoro #
G705917334
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
5
Cable Insulation Diameter
.45 in
Thread Size
14702
Details
For Use With
Plug/Receptacle
Cable Clamp Type
Two-Piece RFI/EMI Shield
Number of Positions
50
Operating Temperature Range
-55 to 85 °C
Grommets
Without
Product Type
Accessory
Cable Exit Angle
180
Shielded
Yes
Shield Plating Finish
Bright
Shield Plating Material
Nickel over Copper
Cable Clamp Material
Die Cast
Accessory Type
Backshell/Cable Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.