
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5145098-1
Zoro #
G901042441
UPC #
-
Country of Origin
China
Dimensions
Width
0.014 in
Height
15.49 mm
Length
0.135 in
Contact Plating Thickness
2.54 µm
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Natural
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Number of Contacts
120
Connector Type
Card Edge
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
0.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.