CONNECTOR ASSEMBLY. DUAL POSIT

  • Mfr # 5145166-4

  • Zoro # G901042571


product price:  $4.15
/ea
Sold in multiples of 35 for $145.25

Key Features

Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Width
0.35 in
Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5145166-4
Zoro #
G901042571
UPC #
-
Country of Origin
United States

Dimensions

Width
0.35 in
Height
15.5 mm
Length
128 mm
Contact Plating Thickness
2.537 µm

Details

Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Natural
Current Rating
0.5 A
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
184
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Card Edge

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.