
CONNECTOR ASSEMBLY DUAL POSITIONS .050 (Discontinued)
- Mfr # 1-5145165-2
- Zoro # G801041766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5145165-2
Zoro #
G801041766
UPC #
-
Country of Origin
China
Dimensions
Width
0.35 in
Height
13.97 mm
Length
5.039 in
Contact Plating Thickness
2.54 µm
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Color
Natural
Material
High Temperature Thermoplastic
Connector Type
Card Edge
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Current Rating
0.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
184
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.