Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONNECTOR ASSEMBLY  DUAL POSITIONS  .050 5650090-2

CONNECTOR ASSEMBLY DUAL POSITIONS .050 (Discontinued)

  • Mfr # 5650090-2
  • Zoro # G101043736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650090-2
Zoro #
G101043736
UPC #
-
Country of Origin
China

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Brown
Contact Type
Socket
Number of Contacts
90
Connector Type
Card Edge
Number of Rows
2
Hole Center to Center
1.27 mm
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Current Rating
1 A
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.