
CONNECTOR ASSEMBLY DUAL POSITIONS .050 (Discontinued)
- Mfr # 6489934-1
- Zoro # G801039657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6489934-1
Zoro #
G801039657
UPC #
-
Country of Origin
United States
Dimensions
Width
0.014 in
Height
15.49 mm
Length
5.04 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Color
Natural
Material
High Temperature Thermoplastic
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Current Rating
0.5 A
Hole Center to Center
1.27 mm
Connector Type
Card Edge
Connector Terminates To
Printed Circuit Board
Number of Contacts
184
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.