
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007088-3
Zoro #
G701043037
UPC #
-
Country of Origin
China
Dimensions
Height
13.97 mm
Contact Plating Thickness
0.76 µm
Details
Max. Voltage
400V AC
Max. Temp.
105°C
Application
Power
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Black
Current Rating
22 A
Connection Material
Copper Alloy
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Type
Dual Position
Number of Contacts
12
Number of Rows
2
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder; Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.