
CONNECTOR ASSEMBLY SEC II POWER P+16S (Discontinued)
- Mfr # 2007088-2
- Zoro # G801043067
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2007088-2
Zoro #
G801043067
UPC #
-
Country of Origin
China
Dimensions
Height
13.97 mm
Contact Plating Thickness
0.76 µm
Details
Max. Voltage
400V AC
Max. Temp.
105°C
Application
Power
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder; Surface Mount
Number of Rows
2
Current Rating
22 A
Connector Type
Dual Position
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Number of Contacts
10
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.