
CONNECTOR ASSY HIGH CURRENT CARD EDGE (Discontinued)
- Mfr # 1761468-1
- Zoro # G601042864
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1761468-1
Zoro #
G601042864
UPC #
-
Country of Origin
China
Dimensions
Height
15.49 mm
Contact Plating Thickness
0.38 µm
Details
Max. Voltage
400V AC
Max. Temp.
105°C
Application
Power, Signal
For Use With
Printed Circuit Board
Color
Black
Material
Glass-Filled Polyester
Hole Center to Center
0.1 in
Number of Contacts
64
Terminal Type
Through Hole - Solder
Number of Rows
2
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Terminal Finish
Matte Tin Plated
Current Rating
6.05 A; 3 A
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.