
CONNECTOR ASSY ULTRA HIGH CURRENT CARD
Mfr # 1761426-1
Zoro # G001042631
product price: $10.69
/ea
Sold in multiples of 7 for $74.83
Key Features
Max. Voltage
400V AC
Max. Temp.
105°C
Application
Power
Height
15.49 mm
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1761426-1
Zoro #
G001042631
UPC #
-
Country of Origin
China
Dimensions
Height
15.49 mm
Contact Plating Thickness
0.38 µm
Details
Max. Voltage
400V AC
Max. Temp.
105°C
Application
Power
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Black
Current Rating
3 A
Hole Center to Center
0.3 in; 0.1 in
Terminal Type
Through Hole - Solder
Contact Type
Socket
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
36
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.