
CONNECTOR ASSY ULTRA HIGH CURRENT CARD (Discontinued)
- Mfr # 1761426-2
- Zoro # G601042697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1761426-2
Zoro #
G601042697
UPC #
-
Country of Origin
China
Dimensions
Height
15.49 mm
Contact Plating Thickness
0.38 µm
Details
Max. Voltage
400V AC
Max. Temp.
105°C
Application
Power
Color
Black
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Hole Center to Center
7.62 mm
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
3 A
Terminal Type
Through Hole - Solder
Number of Contacts
30
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.