This item is Discontinued.

Te Connectivity Connector Housing Receptacle 12 Position 5.08mm P 1-2291728-1

Connector Housing Receptacle 12 Position 5.08mm P (Discontinued)

  • Mfr # 1-2291728-1
  • Zoro # G800955507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2291728-1
Zoro #
G800955507
UPC #
-
Country of Origin
Japan

Details

Item
Connector
Number of Rows
2
Material
Glass-Filled PBT
For Use With
Plug Housing & Header
Application
Power
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
12
Connector Type
Receptacle
Current Rating
15 A
Hole Center to Center
5.08 mm
Contact Type
Socket
Max. Voltage
600V AC/DC
Series
3000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.