Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Housing Receptacle 4 Position 5.08mm Pi 1-2291727-1

Connector Housing Receptacle 4 Position 5.08mm Pi (Discontinued)

  • Mfr # 1-2291727-1
  • Zoro # G900955469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2291727-1
Zoro #
G900955469
UPC #
-
Country of Origin
Japan

Details

Item
Connector
Number of Rows
2
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Application
Power
Connector Terminates To
Wire & Cable
Current Rating
15 A
Max. Temp.
105°C
Series
3000
Connector Type
Receptacle
Number of Contacts
4
Hole Center to Center
5.08 mm
Max. Voltage
600V AC/DC
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.