Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR HSG 60 POS.

  • Mfr # 3-1534903-2

  • Zoro # G900956121


product price: $14.85
/ea
Sold in multiples of 8 for $118.80

Key Features

Color
Black
Height
43 mm
Number of Rows
4
Length
60.65 mm
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1534903-2
Zoro #
G900956121
UPC #
-
Country of Origin
Hungary

Dimensions

Height
43 mm
Length
60.65 mm
Width
1.437 in

Details

Color
Black
Number of Rows
4
Material
Glass-Filled PBT
Application
Signal
Features
Sealable; Terminal Position Assurance
Hole Center to Center
2.5 mm
Max. Voltage
12V DC
Flammability Rating
UL 94 HB
Number of Contacts
60
Max. Temp.
120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.