Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONT 12-16 AWG PWR  MFBL PLATE 1-1600961-7

CONT 12-16 AWG PWR MFBL PLATE (Discontinued)

  • Mfr # 1-1600961-7
  • Zoro # G401016966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1600961-7
Zoro #
G401016966
UPC #
-
Country of Origin
China

Dimensions

Underplate Material Thickness
1.27 µm
Wire/Cable Size
16 to 12 AWG
Contact Mating Area Plating Thickness
50 µin

Details

Contact Termination Area Plating Material
Tin-Lead
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Contact
Contact Type
Socket
Glow Wire Rating
Standard Part - Not Glow Wire
Contact Retention
Without
Contact Current Rating (Max)
42 A
Operating Temperature Range
-20 to 105 °C
Operating Voltage
60 VAC, 300 VAC, 60 VDC, 300 VDC
Circuit Application
Power & Signal
Termination Method to Wire & Cable
Crimp
Contact Mating Area Plating Material
Noble Metal
Connector System
Cable-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.