Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONT CRIMP SKT 18AWG 109 SZ 20

  • Mfr # 1218267-1

  • Zoro # G401052865


product price: $5.59
/ea
Sold in multiples of 15 for $83.85

Key Features

For Use With
AMPLIMITE
Insulation Diameter (Max)
2.11 in
Contact Base Material
Copper Alloy
Contact Style
Crimp Snap-in
Product Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218267-1
Zoro #
G401052865
UPC #
-
Country of Origin
Switzerland

Dimensions

Insulation Diameter (Max)
2.11 in
Contact Size
20

Details

For Use With
AMPLIMITE
Contact Base Material
Copper Alloy
Contact Style
Crimp Snap-in
Product Type
Contact
Contact Mating Area Plating Material
Gold over Nickel
Wire Insulation Support
With
Contact Type
Socket
Wire Range
18 AWG
Termination Method to Wire & Cable
Crimp
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.