
Connector Contact, Size 20 Stud Size, 22 AWG, Crimp Termination Only (Discontinued)
- Mfr # 1658544-3
- Zoro # G701017267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658544-3
Zoro #
G701017267
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Stud Size
Size 20
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Connection Material
Brass
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.04 to 0.05 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.