Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, Size 20 Stud Size, 24 AWG, Crimp Termination Only 1658540-4

Connector Contact, Size 20 Stud Size, 24 AWG, Crimp Termination Only (Discontinued)

  • Mfr # 1658540-4
  • Zoro # G201016944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658540-4
Zoro #
G201016944
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
24 AWG
Stud Size
Size 20

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Connection Material
Brass
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.03 to 0.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.