Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 18 AWG, 250 V AC, Crimp 640706-2

Connector Contact, 18 AWG, 250 V AC, Crimp (Discontinued)

  • Mfr # 640706-2
  • Zoro # G301048555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640706-2
Zoro #
G301048555
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.11 in
Contact Plating Thickness
3.302 µm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Application
Signal
Wire Type
Discrete; Stranded
Contact Type
Socket
Connection Material
Brass
Contact Finish
Pre-Tin Plated
For Use With
SL-156 Housings
Current Rating
6.5 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.