Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 0 AWG, 600 V AC/DC, Crimp 1604055-1

Connector Contact, 0 AWG, 600 V AC/DC, Crimp (Discontinued)

  • Mfr # 1604055-1
  • Zoro # G001048985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604055-1
Zoro #
G001048985
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0 AWG
Minimum Wire Size
1 AWG
Contact Plating Thickness
1.27 µm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Application
Power
Wire Type
Discrete; Stranded
Current Rating
350 A
Contact Type
Pin/Socket
Contact Finish
Silver Plated
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.