
CONTACT ASSY.-SOC.(L.P.)
Mfr # 203802-4
Zoro # G901049273
product price: $3.99
/eaSold in multiples of 25 for $99.75
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Contact Material
Copper
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203802-4
Zoro #
G901049273
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
1.57 mm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Signal
Contact Type
Socket
Contact Finish
Gold Flash
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.