Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONTACT FEMALE0.64  18 AWG 2035334-2

CONTACT FEMALE0.64 18 AWG (Discontinued)

  • Mfr # 2035334-2
  • Zoro # G501049000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035334-2
Zoro #
G501049000
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Max. Insulation Dia.
0.081 in

Details

Item
Wire Connector
Type
Crimp
Current
10 A
Maximum Operating Temperature
100 Degrees C
Finish
Tin Plated
Wire Type
Copper
Standards
USCAR-21; SAE/USCAR-2
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.