Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONTACT PIN No 4 SILVER PLATED 6648222-1

CONTACT PIN No 4 SILVER PLATED (Discontinued)

  • Mfr # 6648222-1
  • Zoro # G900953786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6648222-1
Zoro #
G900953786
UPC #
-
Country of Origin
Switzerland

Dimensions

Stud Size
Size 4

Details

Item
Connector Contact
Contact Material
Copper
Connection Material
Copper Alloy
Connection Type
Swage
Application
Backplane, Bus Bar
Mounting Type
Vertical
Contact Plating Material
Silver over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.