Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTACT PIN #8

  • Mfr # 6648221-1

  • Zoro # G200953875


product price: $10.79
/ea
Sold in multiples of 20 for $215.80

Key Features

Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Application
Power, Wire and Cable
Mounting Type
Board Mount; Vertical
Contact Plating Material
Silver over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6648221-1
Zoro #
G200953875
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
Size 8

Details

Item
Connector Contact
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Application
Power, Wire and Cable
Mounting Type
Board Mount; Vertical
Contact Plating Material
Silver over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.